Lrg Type1 Freestand Enc

Item #: 57573

Cat #: A72N3618FSLP

UPC: 783510137342

Documents & Guides
Free-Stand, Type 1, 72.00x36.00x18.00, Gray, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Free-Stand, Type 1, 72.00x36.00x18.00, Gray, Steel
Free-Stand Type 1 Enclosures are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection.
Also known as: 783510137342, A72N3618FSLP

Specifications

Depth: 18 in
IP/NEMA Rating: NEMA 1, IP20
Color: Gray
Height: 72 in
Width: 36 in
Material: Steel
Depth: 18 in
Color: Gray
Width: 36 in
IP/NEMA Rating: NEMA 1, IP20
Height: 72 in
Material: Steel

Customer Reviews

No reviews for this product
(0)