Blank Wallplate, 1-Gang, 302 Stainless Steel, Oversize

Item #: 5757

Cat #: 84114-40

UPC: 078477203613

Sign In or Register to view pricing and more.
Documents & Guides
1-gang No Device Blank Wallplate, Oversized, 302 Stainless Steel, Box Mount,- Stainless Steel

Overview

1-gang No Device Blank Wallplate, Oversized, 302 Stainless Steel, Box Mount,- Stainless Steel
1-Gang No Device Blank Wallplate, Oversized, Device Mount, Stainless Steel
Also known as: 078477203613, 84114-40

Specifications

Type: Blank Plate
Mounting: Box
Material: Stainless Steel
Gangs: 1
Size: Oversized
Color: Stainless
Type: Blank Plate
Material: Stainless Steel
Size: Oversized
Mounting: Box
Gangs: 1
Color: Stainless

Customer Reviews

No reviews for this product
(0)