Six Port TechChoice Surface Mount Box Fog White
Item #: 575510
Cat #: KSSMB6
UPC: 662875528098
Sign In or Register to view pricing and more.
Documents & Guides
Surface Mount Housing, 6-Port, TechChoice Keystone, Color: Fog White.
Overview
Surface Mount Housing, 6-Port, TechChoice Keystone, Color: Fog White.
TechChoice surface mount boxes are compatible with Wiremold Eclipse raceway.
Also known as: 662875528098, KSSMB6
Specifications
Mounting: | Surface |
Color: | Fog White |
Gangs: | 1 |
Standards: | California Proposition 65 |
Number of Ports: | 6 |
Mounting: | Surface |
Gangs: | 1 |
Number of Ports: | 6 |
Color: | Fog White |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)