Power Cable, SJ, 16/3 AWG, 9', Gray, Unshielded

Item #: 57547

Cat #: 04949.60.10

UPC: 079407049493

Sign In or Register to view pricing and more.
Documents & Guides
Power Cable, SJ, 16/3 AWG, 9', Gray, Unshielded

Overview

Power Cable, SJ, 16/3 AWG, 9', Gray, Unshielded
General Cable offers a complete line of Power Supply Replacement Cords for use with power tools and household appliances. The three-conductor cords have either right angle or straight caps with a variety of plug configurations. The free ends are conveniently slit for ease of connection. Carol® Brand Range Cords and Dryer Cords are available in three-wire and four-wire constructions, with an assortment of plug configurations. They are designed to accommodate virtually any household oven/ range or clothes dryer. Carol offers a wide assortment
Also known as: 079407049493, 04949.60.10

Specifications

Length: 9 ft
Conductors: 3
Type: SJ
Jacket: PVC, Polyvinyl Chloride
Material: Copper
Color: Gray
Gauge: 16
Length: 9 ft
Type: SJ
Material: Copper
Gauge: 16
Conductors: 3
Jacket: PVC, Polyvinyl Chloride
Color: Gray

Customer Reviews

No reviews for this product
(0)