LED eStrip, 24.5', 3000K, 55 Lumen per Foot, 24VDC
Item #: 575439
Cat #: LES-24.5-WW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED eStrip, 24.5 Foot, 3000K, 55 Lumen per Foot, 24 Volt DC
Overview
LED eStrip, 24.5 Foot, 3000K, 55 Lumen per Foot, 24 Volt DC
LED eStrip is our most versatile linear lighting product. Now with 3014 type LEDs, LED eSTRIP is brighter and better than ever!
Also known as: LES-24.5-WW
Specifications
Color Temperature: | 3000 (Warm White) |
Volts DC: | 24 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Light Technology: | LED |
Volts DC: | 24 |
Customer Reviews
No reviews for this product
(0)