Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal

Item #: 575426

Cat #: 1585J-M8TBJM-1M9

UPC: 885630803173

Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Robotic TPE, Unshielded, 1.9 meter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Robotic TPE, Unshielded, 1.9 meter
RJ45 Ethernet Media
Also known as: 885630803173, 1585J-M8TBJM-1M9

Specifications

Type: Connection Cable
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Conductors: 4 Pair
Length: 1.900 in
Type: Connection Cable
Jacket: TPE, Thermoplastic Elastomer
Length: 1.900 in
Color: Teal
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)