12x10 Hng Window Kit

Item #: 575285

Cat #: NI1210W

UPC: 034481050490

Sign In or Register to view pricing and more.
Polycarbonate Hinged Window Kit, 12" X 10".

Overview

Polycarbonate Hinged Window Kit, 12" X 10".
Set with window for NEMA 4X speakers. Thickness 12 inches x 10 inches.
Also known as: 034481050490, NI1210W

Specifications

Material: Polycarbonate
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)