Punch Kit, 1-7/32"

Item #: 57528

Cat #: 60246

UPC: 783310602460

Sign In or Register to view pricing and more.
Documents & Guides
Punch Kit, Slug Buster Knockout, Diameter: 1-7/32", Maximum Cutting Depth: 10 GA, Includes: Punch, Die, Draw Stud.

Overview

Punch Kit, Slug Buster Knockout, Diameter: 1-7/32", Maximum Cutting Depth: 10 GA, Includes: Punch, Die, Draw Stud.
Slug-Buster® 1-7/32" (1.210 mm) Actual Hole Size Punch, Die and Draw Stud Alignment Markings improve punching accuracy and productivity when making holes. Punches and dies are marked with catalog numbers and sizes for quick part identification.
Also known as: 783310602460, 60246, 32.5 mil knockout

Specifications

Diameter: 1 7/32 in, 30 mm
Type: Round Knockout, Kit, Knockout Punch
Diameter: 1 7/32 in, 30 mm
Type: Round Knockout, Kit, Knockout Punch

Customer Reviews

No reviews for this product
(0)