1.5A Variable Speed Control

Item #: 57520

Cat #: 78W

UPC: 026715078899

Sign In or Register to view pricing and more.
Documents & Guides
Variable Speed Control, Rotary Dial, 1-Pole, 1.5A, 120V, Color: White.

Overview

Variable Speed Control, Rotary Dial, 1-Pole, 1.5A, 120V, Color: White.
Also known as: 026715078899, 78W

Specifications

Volts AC: 120
Color: White
Type: Variable Speed
Volts AC: 120
Type: Variable Speed
Color: White

Customer Reviews

No reviews for this product
(0)