Meter Base, 100A, 4 Jaw, 600VAC, NEMA 3R, Round, 1" Hub

Item #: 575194
Cat #: 4-MS-A4T100R1H2-E
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 100 Amp, 4 Jaw, 600 Volt AC, NEMA 3R, Round, 1 x 1 Inch Hub Top and Bottom, Stainless Steel Sealing Ring

Overview

Meter Base, 100 Amp, 4 Jaw, 600 Volt AC, NEMA 3R, Round, 1 x 1 Inch Hub Top and Bottom, Stainless Steel Sealing Ring
Also known as: 4-MS-A4T100R1H2-E

Specifications

Poles: 2
Amps: 100
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)