Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, 20A feed through, NEMA 5-20R, 2P, 3W, Decora Plus Single Receptacle, Straight Blade, Hospital Grade, Self Grounding, Surge, Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap - Ivory
Overview
20 Amp, 125 Volt, 20A feed through, NEMA 5-20R, 2P, 3W, Decora Plus Single Receptacle, Straight Blade, Hospital Grade, Self Grounding, Surge, Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap - Ivory
All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.
Also known as: 078477275726, 8381-I
Specifications
Volts AC: | 120 |
Amps: | 20 |
Color: | Ivory |
NEMA Configuration: | 5-20R |
Type: | Self-Grounding |
Volts AC: | 120 |
Color: | Ivory |
Type: | Self-Grounding |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)