Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Two Door Floor-mtg Type 4x, Bulletin A4s2 (stainless Two-door Qtr Turn Type 4x Enclosures), Size/dims: 60.06x60.06x12.06, Material/finish: Ss Type 304
Overview
Two Door Floor-mtg Type 4x, Bulletin A4s2 (stainless Two-door Qtr Turn Type 4x Enclosures), Size/dims: 60.06x60.06x12.06, Material/finish: Ss Type 304
Also known as: 783510137175, A60H6012SSLPQT
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)