316SS HC HAZ LOC EXE Enclosure, 4X, 20x16x6

Item #: 574976

Cat #: EXE20166SS61

UPC: 783510214838

Sign In or Register to view pricing and more.
Documents & Guides
Zonex ATEX- and IECEx-Certified, Type 4X, Hinged Cover, Material: Stainless Steel, Dimensions: 20" x 16" x 6"

Overview

Zonex ATEX- and IECEx-Certified, Type 4X, Hinged Cover, Material: Stainless Steel, Dimensions: 20" x 16" x 6"
ZONEX™ Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. Hoffman’s ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.
Also known as: 783510214838, EXE20166SS61

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)