Trapped Key Interlock, Std Key, Code, 0K

Item #: 57497

Cat #: 440T-AKEYE100K

UPC: 662073044628

Sign In or Register to view pricing and more.
Documents & Guides
AB 440T-AKEYE100K TRAPPED KEY

Overview

AB 440T-AKEYE100K TRAPPED KEY
Also known as: 662073044628, 440T-AKEYE100K

Specifications

Type: Combination, Cover, Toggle, Duplex, 4" Square
Gangs: 2
Mounting: Device
Depth: 1/2 in
Type: Combination, Cover, Toggle, Duplex, 4" Square
Mounting: Device
Gangs: 2
Depth: 1/2 in

Customer Reviews

No reviews for this product
(0)