Light Signal Adptr, Elbow Cvr

Item #: 574956

Cat #: S2MLSAE

UPC: 783510188382

Sign In or Register to view pricing and more.
Documents & Guides
HOF S2MLSAE LIGHT SIGNAL ADPT

Overview

HOF S2MLSAE LIGHT SIGNAL ADPT
Also known as: 783510188382, S2MLSAE

Specifications

Material: Plastic
Depth: 3.700 in
Width: 2.010 in
Height: 5.790 in
Material: Plastic
Width: 2.010 in
Depth: 3.700 in
Height: 5.790 in

Customer Reviews

No reviews for this product
(0)