18V Cordless Pivoting Head Flashlight

Item #: 574928

Cat #: DW908

UPC: 028875009089

Work Light, Pivoting, Bulb Type: Xenon, Body Color: Black & Yellow, Light Color: White, Run Time: 3 Hours, Weight: 0.5 lbs, Power Requirements: 18V Battery. BATTERY SOLD SEPARATELY
Sign In or Register to view pricing and more.

No associated products found.

Overview

Work Light, Pivoting, Bulb Type: Xenon, Body Color: Black & Yellow, Light Color: White, Run Time: 3 Hours, Weight: 0.5 lbs, Power Requirements: 18V Battery. BATTERY SOLD SEPARATELY
Wide-angle beam maximizes light over a specific work area. Pivoting head rotates 90° which allows light to be projected in any direction. Extra-bright xenon bulb maximizes brightness of the beam. Lightweight, compact design makes the flashlight durable and portable. Battery sold separately.
Also known as: 028875009089, DW908

Specifications

Type: Work Light, Xenon
Volts DC: 18
Type: Work Light, Xenon
Volts DC: 18

Customer Reviews

No reviews for this product
(0)