Enclosure, Type 1, Hinged Cover, 12" x 10" x 4", Steel/Gray
Item #: 5749
Cat #: A12N104
UPC: 783510342104
Sign In or Register to view pricing and more.
Documents & Guides
Small Enclosure, Type 1, Hinged Cover, Size/Dims: 12" x 10" x 4", Material/Finish: Steel/Gray
Overview
Small Enclosure, Type 1, Hinged Cover, Size/Dims: 12" x 10" x 4", Material/Finish: Steel/Gray
These enclosures have a size range of 6 x 6 x 4-in. to 14 x 12 x 8-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510342104, A12N104
Specifications
Depth: | 4 in |
Height: | 12 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Width: | 10 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Depth: | 4 in |
Mounting: | Surface |
Color: | Gray |
Material: | Steel |
Height: | 12 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Width: | 10 in |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)