This product has been discontinued.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Liquidtight Cord And Cable Connector; Type Straight; Throat Type Non-insulated;trade Size 1 Inch; Material Stainless Steel; Approval Ul 514b, Csa C22.2; Used On Liquidtight Cord And Cable; Enclosure Type Class I Div 2, Class Ii Div 1 And 2, Class Iii Div 1 And 2
Overview
Liquidtight Cord And Cable Connector; Type Straight; Throat Type Non-insulated;trade Size 1 Inch; Material Stainless Steel; Approval Ul 514b, Csa C22.2; Used On Liquidtight Cord And Cable; Enclosure Type Class I Div 2, Class Ii Div 1 And 2, Class Iii Div 1 And 2
Also known as: 781381210348, CG56100SS
Specifications
Material: | Stainless Steel |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)