This product has been discontinued.
Wall Plate & Jack, 6P4C, RJ11, 1 Gang, White, Standard
Item #: 574818
Cat #: NS742W
UPC: 883778501418
Sign In or Register to view pricing and more.
Documents & Guides
Wall Plate & Jack, 6P4C, RJ11, 1 Gang, White, Standard
Overview
Wall Plate & Jack, 6P4C, RJ11, 1 Gang, White, Standard
Also known as: 883778501418, NS742W
Specifications
Mounting: | Box |
Gangs: | 1 |
Color: | White |
Number of Ports: | 1 |
Connector Type: | 6P4C |
Mounting: | Box |
Color: | White |
Connector Type: | 6P4C |
Gangs: | 1 |
Number of Ports: | 1 |
Customer Reviews
No reviews for this product
(0)