Push Button, Jumbo Head, Push-Pull/Twist Release, Red, NEMA 4/4X/13

Item #: 57481

Cat #: 800H-FRXJT6A1

UPC: 662073656739

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Jumbo Head, Push-Pull/Twist Release, Red, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Late Break, Standard Contacts, 30 mm

Overview

Push Button, Jumbo Head, Push-Pull/Twist Release, Red, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Late Break, Standard Contacts, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-FRXJT6A1 from Rockwell Automation® is a red, two-position, 30 mm push-pull device. It is a maintained push-pull / twist jumbo push button. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073656739, 800H-FRXJT6A1

Specifications

Color: Red
Size: 30 mm
Type: Jumbo, 3 Position, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Red
Type: Jumbo, 3 Position, Pushbutton
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)