
1/4" Hex Slot Ground Screw
Item #: 574795
Cat #: 1032G
UPC: 781002141075
Documents & Guides
Ground Screw, Leader Point Hex/Philips/Slot Head/Square Drive. Size: 10/32 x 3/8". Hex Size: 1/4". Green Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 14107.*
Sign In or Register to view pricing and more.
Overview
Ground Screw, Leader Point Hex/Philips/Slot Head/Square Drive. Size: 10/32 x 3/8". Hex Size: 1/4". Green Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 14107.*
Ground Screws feature a leader point for quick installation and are used to ground wires in electrical junction boxes. They can also be used with pigtails and are plated green for indentification purposes.
Also known as: 781002141075, 1032G
Specifications
Drive: | Hex, Phillips, Slotted |
Screw Head: | Flanged Hex |
Size: | # 10 |
Length: | 3/8 in |
Material: | Steel |
Drive: | Hex, Phillips, Slotted |
Size: | # 10 |
Material: | Steel |
Screw Head: | Flanged Hex |
Length: | 3/8 in |
Customer Reviews
No reviews for this product
(0)