Lay-In Nema 12 Wireway, Straight Section, 8" x 8" x 12", Steel, Gray

Item #: 574757

Cat #: 8812-12FW

UPC: 782051112504

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Nema 12 Wireway, Straight Section, 8" x 8" x 12", Steel, Gray

Overview

Lay-In Nema 12 Wireway, Straight Section, 8" x 8" x 12", Steel, Gray
Also known as: 782051112504, 8812-12FW

Specifications

Length: 12 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 12
Length: 12 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)