Clamping Ring Plug, 30 Amp, 3-Pole, 3-Wire

Item #: 57469

Cat #: ACP3033BC

UPC: 781381440417

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, Pin & Sleeve Clamping Ring Plug, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.395" - 1.375". NEMA 4X.

Overview

30 Amp, Pin & Sleeve Clamping Ring Plug, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.395" - 1.375". NEMA 4X.
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: : 0.390 to 1.375IN
Also known as: 781381440417, ACP3033BC

Specifications

Color: Metallic
Amps: 30
Type: Plug
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Color: Metallic
Type: Plug
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)