Smoke Alarm, Photoelectric, 120V AC

Item #: 574644

Cat #: 7020B

UPC: 029054001986

Sign In or Register to view pricing and more.
Documents & Guides
Smoke Alarm, Photoelectric, 120V AC, 60Hz Wire-in with 9V Battery Backup and Escape Light to Help Light the Way to Safety.

Overview

Smoke Alarm, Photoelectric, 120V AC, 60Hz Wire-in with 9V Battery Backup and Escape Light to Help Light the Way to Safety.
Hardwired photoelectric smoke alarm with battery back-up and escape light helps light the way to safety.
Also known as: 029054001986, 7020B

Specifications

Volts AC: 120
Mounting: Surface
Diameter: 5 in
Color: White
Depth: 2.100 in
Type: Battery Backup
Volts AC: 120
Diameter: 5 in
Depth: 2.100 in
Mounting: Surface
Color: White
Type: Battery Backup

Customer Reviews

No reviews for this product
(0)