Push Button, Extended Head, w/o Guard, 24V AC/DC, Green, 30mm

Item #: 57462

Cat #: 800H-QRB24G

UPC: 662073656791

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, without Guard, Illuminated, Green, 24 Volt AC/DC, Full Voltage, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm

Overview

Push Button, Extended Head, without Guard, Illuminated, Green, 24 Volt AC/DC, Full Voltage, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QRB24G from Rockwell Automation® is a green, 24 V AC/DC, 30 mm momentary push button. It has one normally open and one normally closed standard contacts. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073656791, 800H-QRB24G

Specifications

Volts DC: 24
Color: Green
Size: 30 mm
Material: Plastic
Type: w/o Guard, Extended Head , Pushbutton
Volts AC: 24
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Volts DC: 24
Size: 30 mm
Type: w/o Guard, Extended Head , Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Green
Material: Plastic
Volts AC: 24

Customer Reviews

No reviews for this product
(0)