LEV 7899-HFT 20A NAFTA HG GFCI

Item #: 574610

Cat #: 7899-HFT

UPC: 078477455869

Sign In or Register to view pricing and more.
Documents & Guides
LEV 7899-HFT 20A NAFTA HG GFCI

Overview

LEV 7899-HFT 20A NAFTA HG GFCI
Also known as: 078477455869, 7899-HFT

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R, WD-1, WD-6
Material: Nylon/Polycarbonate
Color: Light Almond
NEMA Configuration: 5-20R, WD-1, WD-6
Amps: 20
Material: Nylon/Polycarbonate

Customer Reviews

No reviews for this product
(0)