LEV 520B5W PN&SL INLET 20A

Item #: 574549

Cat #: 520B5W

UPC: 078477085295

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 347/600 Volt 3-Phase WYE, 4P, 5W, Inlet North American Pin & Sleeve inlet, Industrial Grade, IP67, Watertight - BLACK

Overview

20 Amp, 347/600 Volt 3-Phase WYE, 4P, 5W, Inlet North American Pin & Sleeve inlet, Industrial Grade, IP67, Watertight - BLACK
20 Amp, 347/600 Volt 3PY, IEC 309-1 & 309-2, 4P, 5W, Inlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, - Black
Also known as: 078477085295, 520B5W

Specifications

Mounting: Cable
Color: Black
Amps: 20
Material: Valox Resin
Mounting: Cable
Amps: 20
Color: Black
Material: Valox Resin

Customer Reviews

No reviews for this product
(0)