Electronic Dimming Ballast, Fluorescent, T5, 1-Lamp, 21W, 120-277V

Item #: 574527

Cat #: H3DT521CU110

UPC: 027557977135

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 21, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 21, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal
Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T5 Linear, 1 lamp, ballast factor of 1.00, C-can, 21W
Also known as: 027557977135, H3DT521CU110

Specifications

Type: Programmed Start, High Output, Electronic
Shape: T5 (Tubular)
Color: White
Wattage: 21
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Programmed Start, High Output, Electronic
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Wattage: 21
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)