Actuator, Off-On, Gray/Black, 48 x 48mm, IP65, Type E

Item #: 57452

Cat #: 194L-HE4E-175I

UPC: 662468219693

Sign In or Register to view pricing and more.
Documents & Guides
Actuator, Off-On, Gray/Black, 48 mm x 48 mm, IP65, for 194E-25 - 63A, Type E

Overview

Actuator, Off-On, Gray/Black, 48 mm x 48 mm, IP65, for 194E-25 - 63A, Type E
Also known as: 662468219693, 194L-HE4E-175I

Specifications

Color: Gray/Black
Size: 48 x 48 mm
Type: 2 Position, Actuator Handle
IP/NEMA Rating: IP65
Color: Gray/Black
Type: 2 Position, Actuator Handle
Size: 48 x 48 mm
IP/NEMA Rating: IP65

Customer Reviews

No reviews for this product
(0)