Selector Switch, 2-Position, Keyed, 30mm, 1NO/1NC, Key Removal Both

Item #: 57447

Cat #: 800TC-H33A

UPC: 611320142082

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Keyed, 30 mm, Key Removal Both, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13

Overview

Selector Switch, 2 Position, Keyed, 30 mm, Key Removal Both, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13
Also known as: 611320142082, 800TC-H33A

Specifications

Size: 30 mm
Type: Keyed, 2 Position, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
Type: Keyed, 2 Position, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)