CONTACTOR 600VAC 135AMP NEMA +OPTIONS

Item #: 574440

Cat #: 8502SFO2S1V02

UPC: 785901775188

Sign In or Register to view pricing and more.
Square D,CONTACTOR 600VAC 135AMP NEMA +OPTIONS,120 V AC 60 Hz-110 V AC 50 Hz,3-Phase,3-Pole,4,Non-Reversing Contactor,Screw Clamp,UL Listed - CSA Certified,non-reversing

Overview

Square D,CONTACTOR 600VAC 135AMP NEMA +OPTIONS,120 V AC 60 Hz-110 V AC 50 Hz,3-Phase,3-Pole,4,Non-Reversing Contactor,Screw Clamp,UL Listed - CSA Certified,non-reversing
Also known as: 785901775188, 8502SFO2S1V02

Specifications

Phase: 3
Size: 4
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
Size: 4

Customer Reviews

No reviews for this product
(0)