Timing Relay, On-Delay, 100-240VAC, 2PDT, Trigger, Power On

Item #: 57435

Cat #: 700-HRM12TA17

UPC: 662073643029

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, On-Delay, 8 Pin, 100-240VAC, Trigger at Power On, Reset at Power Off, 2 Pole, Double Throw, 0.05 Seconds to 300 Hour Range

Overview

Relay, Timing, On-Delay, 8 Pin, 100-240VAC, Trigger at Power On, Reset at Power Off, 2 Pole, Double Throw, 0.05 Seconds to 300 Hour Range
Lower power consumption and long life. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities, not parts. And 700-HR general purpose timing relays feature pin-style terminals and offer multiple voltage inputs. Catalog item 700-HRM12TA17 from Rockwell Automation® is a tube base dial timing relay. Its specifications include: 100-240 V AC 50/60 Hz / 100-125 V DC, double pull double throw, single function, two timed contacts, on-delay, and.05 s-300 hr. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073643029, 700-HRM12TA17

Specifications

Poles: 2
Type: Relay, Timing, On-Delay
Mounting: Socket
Base: 8-Pin
Range: 0.050 sec - 60 hr
Volts AC Control Range: 100 - 240
Poles: 2
Mounting: Socket
Range: 0.050 sec - 60 hr
Type: Relay, Timing, On-Delay
Base: 8-Pin
Volts AC Control Range: 100 - 240

Customer Reviews

No reviews for this product
(0)