GDSS NF 3P3W 240V 100A N1

Item #: 57428

Cat #: GNF323

UPC: 783643149144

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection General Duty Safety Switch. 2-Pole or 3-Pole Non-Fused in a type 1 enclosure (indoor). Rated 240VAC (100A). Horse power 1-PH 2-W (15), 3-PH 3-W (30), 250VDC (20). Special features service entrance labeled suitable for 3-PH motor loads.

Overview

Siemens Low Voltage Circuit Protection General Duty Safety Switch. 2-Pole or 3-Pole Non-Fused in a type 1 enclosure (indoor). Rated 240VAC (100A). Horse power 1-PH 2-W (15), 3-PH 3-W (30), 250VDC (20). Special features service entrance labeled suitable for 3-PH motor loads.
Also known as: 783643149144, GNF323

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 3R
Volts AC: 240
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 1, NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)