1.5 INCH R/G PVC CORR ORG W/TAPE

Item #: 574276

Cat #: DH4X1C-4500

UPC: 791207350141

Sign In or Register to view pricing and more.
Documents & Guides
Riser-Gard Fiber Optic Corrugated Conduit, Size 1-1/2 Inch, Outer Diameter 1.91 Inch, Inner Diameter 1.54 Inch, Wall Thickness 0.080 Inch, Length 4,500 Feet, Material PVC, Color Orange, with Pull Tape

Overview

Riser-Gard Fiber Optic Corrugated Conduit, Size 1-1/2 Inch, Outer Diameter 1.91 Inch, Inner Diameter 1.54 Inch, Wall Thickness 0.080 Inch, Length 4,500 Feet, Material PVC, Color Orange, with Pull Tape
Also known as: 791207350141, DH4X1C-4500

Specifications

Diameter: 1 1/2 in
Length: 4500 ft
Color: Orange
Material: PVC
Diameter: 1 1/2 in
Color: Orange
Length: 4500 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)