10 OVAL HOOD BULK HEAD Semi Gloss white

Item #: 574265

Cat #: 60-522

UPC: 045923605222

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 10 - Oval Hood Bulk Head - Die Cast Bulk Head - Semi Gloss white

Overview

1 Light - 10 - Oval Hood Bulk Head - Die Cast Bulk Head - Semi Gloss white
Satco's 60-522 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, with an oval hood design, this Bulk Head is beautifully Finished in semi gloss white and designed to withstand harsh weather conditions. Make safety and security priorities with this oval Bulk Head.
Also known as: 045923605222, 60-522

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Color: White
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)