LEV WT899-HGW 20A WR TR HG SLIM

Item #: 574125

Cat #: WT899-HGW

UPC: 078477613337

Sign In or Register to view pricing and more.
Documents & Guides
LEV WT899-HGW 20A WR TR HG SLIM GFCI

Overview

LEV WT899-HGW 20A WR TR HG SLIM GFCI
Also known as: 078477613337, WT899-HGW

Specifications

Material: Polycarbonate, Stainless Steel
Phase: 1
Amps: 20
Color: White
NEMA Configuration: 5-20R, WD-1, WD-6
Material: Polycarbonate, Stainless Steel
Amps: 20
NEMA Configuration: 5-20R, WD-1, WD-6
Phase: 1
Color: White

Customer Reviews

No reviews for this product
(0)