Wireway, 3r, 90° Elbow,cross,tee

Item #: 574124

Cat #: F88T3RTX

UPC: 783510438999

Documents & Guides
Wireway, 3r, 90° Elbow/cross/tee, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 8.00x8.00, Material/finish: Galv/gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, 3r, 90° Elbow/cross/tee, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 8.00x8.00, Material/finish: Galv/gray
Also known as: 783510438999, F88T3RTX

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)