Drive, Fan & Pump, PowerFlex 400, 480VAC, 3PH, 52A, 40HP, Type 3R

Item #: 574117

Cat #: 23C-D060X103NNNANN

UPC: 884951204294

Sign In or Register to view pricing and more.
Drive, Fan & Pump, PowerFlex 400, Packaged, 480 Volt AC, 3-Phase, 52 Amps, 40 Horse Power, Type 3R, Fixed Keypad, RS485, 3 Contactor, Full Feature Bypass, with Circuit Breaker

Overview

Drive, Fan & Pump, PowerFlex 400, Packaged, 480 Volt AC, 3-Phase, 52 Amps, 40 Horse Power, Type 3R, Fixed Keypad, RS485, 3 Contactor, Full Feature Bypass, with Circuit Breaker
Also known as: 884951204294, 23C-D060X103NNNANN

Specifications

Phase: 3
Volts AC: 480
Amps: 52
Horsepower: 40
Type: Drive, amp, Fan &amp, Packaged
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 52
Type: Drive, amp, Fan &amp, Packaged
Volts AC: 480
Horsepower: 40
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)