Enclosure, NEMA 4X, Continuous Hinge, 36" x 60" x 12"

Item #: 57405

Cat #: A36H6012WFSSLP3PT

UPC: 783510145279

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Wall Mount, Two Door, 36 x 60 x 12 Inch, Stainless Steel

Overview

Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Wall Mount, Two Door, 36 x 60 x 12 Inch, Stainless Steel
Also known as: 783510145279, A36H6012WFSSLP3PT

Specifications

Width: 60 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Size: 36 x 60 x 12 in
Material: Stainless Steel
Depth: 12 in
Mounting: Wall
Height: 36 in
Width: 60 in
Size: 36 x 60 x 12 in
Depth: 12 in
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)