Heater Interior, ComPak Bath Series, 1000W 120/240V

Item #: 574046

Cat #: CB103T

UPC: 027418651037

Sign In or Register to view pricing and more.
Documents & Guides
Cadet Com-Pak Bath Electric Wall Heater Assembly Only (with Thermostat and Timer), 1000W 120/240V, White, *Cadet Part # 65103*

Overview

Cadet Com-Pak Bath Electric Wall Heater Assembly Only (with Thermostat and Timer), 1000W 120/240V, White, *Cadet Part # 65103*
Quick, efficient warmth for the bathroom Built-in thermostat and 60-minute auto-timer Painted heating element prevents rust in damp bathroom environments Low-profile grill blends with any décor Includes high-temperature safety shutoff feature Multi-volt and multi-watt options available to match your room size Fits same wall can as our popular Com-Pak series, for easy install or replacement of your existing Com-Pak heater Proudly made in the USA 3-year warranty ETL listed to UL standards
Also known as: 027418651037, CB103T

Specifications

Volts AC: 120, 240
Type: Timer
Wattage: 1000
Mounting: Wall
Family / Style: ComPak Bath
Volts AC: 120, 240
Wattage: 1000
Family / Style: ComPak Bath
Type: Timer
Mounting: Wall

Customer Reviews

No reviews for this product
(0)