1000W 120/240V Wall Heater, White, w/Stat & Timer

Item #: 574045

Cat #: CBC103TW

UPC: 027418651013

Sign In or Register to view pricing and more.
Com-Pak Bath complete unit with thermostat and timer, wall can and white grill, 1000 watt, 120/240 multi-volt, 8.3/4.2 amps

Overview

Com-Pak Bath complete unit with thermostat and timer, wall can and white grill, 1000 watt, 120/240 multi-volt, 8.3/4.2 amps
Quick, efficient warmth for the bathroom Built-in thermostat and 60-minute auto-timer Painted heating element prevents rust in damp bathroom environments Low-profile grill blends with any décor Includes high-temperature safety shutoff feature Multi-volt and multi-watt options available to match your room size Fits same wall can as our popular Com-Pak series, for easy install or replacement of your existing Com-Pak heater Proudly made in the USA 3-year warranty ETL listed to UL standards
Also known as: 027418651013, CBC103TW

Specifications

Volts AC: 120, 240
Type: Timer
Color: White
Wattage: 1000
Mounting: Wall
Family / Style: ComPak Bath
Volts AC: 120, 240
Color: White
Mounting: Wall
Type: Timer
Wattage: 1000
Family / Style: ComPak Bath

Customer Reviews

No reviews for this product
(0)