Auxiliary Contact, Top Mount, 1NO/NC, For Type MS116 MMP

Item #: 574033

Cat #: HKF1-11

UPC: 013614320358

Documents & Guides
1 Normally Open / 1 Normally Closed, Top Mount, Auxiliary Contact Block, 600V Rated. For use with Type MS116 MMP.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 Normally Open / 1 Normally Closed, Top Mount, Auxiliary Contact Block, 600V Rated. For use with Type MS116 MMP.
Auxiliary contacts HKF1 with screw terminals change position with the main contacts of the manual motor starter. They are mounted on the front side of manual motor starters MS116, MS132 or MS165. Auxiliary contacts HKF1 are available as normally open or normally closed contacts.
Also known as: 013614320358, HKF1-11

Specifications

Poles: 2
Volts DC: 600
Mounting: Front
Amps: 3
Volts AC: 600
Family / Style: HKF
Poles: 2
Mounting: Front
Volts AC: 600
Volts DC: 600
Amps: 3
Family / Style: HKF

Customer Reviews

No reviews for this product
(0)