This product has been discontinued.
Compact Fluorescent Lamp, 4-Pin, PL-T, 42W, 2700K
Item #: 573979
Cat #: PL-T-42W/827/A/4P/ALTO
UPC: 046677149000
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 42 Watt, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-4), Lumens: 3200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 16000 Hours *Philips Part # 14900-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 42 Watt, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-4), Lumens: 3200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 16000 Hours *Philips Part # 14900-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips PL-T 42W Compact Fluorescent lamps offer designers, specifiers, and end-users new levels of efficiencies and versatility in sizes, configurations and application possibilities.
Also known as: 046677149000, PL-T-42W/827/A/4P/ALTO
Specifications
Wattage: | 42 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 3200 |
Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | 4-Pin (GX24q-4) |
Wattage: | 42 |
Volts AC: | 120 |
Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 82 |
Lumens: | 3200 |
Color Temperature: | 2700 (Warm White) |
Base: | 4-Pin (GX24q-4) |
Customer Reviews
No reviews for this product
(0)