Legend Plate, 60mm Round, Universal, Yellow, Black Text

Item #: 57390

Cat #: 800F-15YSS112

UPC: 662074824267

Documents & Guides
Legend Plate, 60 mm Round, Universal, Yellow, with Black Text, "PARO DE EMEGENCIA", 22.5 mm Opening
Sign In or Register to view pricing and more.

No associated products found.

Overview

Legend Plate, 60 mm Round, Universal, Yellow, with Black Text, "PARO DE EMEGENCIA", 22.5 mm Opening
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-15YSS112 from Rockwell Automation® is an 800F push-button accessory. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074824267, 800F-15YSS112

Specifications

Type: Yellow, Legend Plate, Round
Family / Style: 800F
Material: Plastic
Size: 60 mm
Color: Yellow
Type: Yellow, Legend Plate, Round
Material: Plastic
Color: Yellow
Family / Style: 800F
Size: 60 mm

Customer Reviews

No reviews for this product
(0)