Environmental Distribution Center, for 6 CCH Panels, No Holes, Gray

Item #: 573824

Cat #: EDC-06P-NH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Environmental Distribution Center, for 6 CCH Panels, 16.5 Inch Height x 14.5 Inch Width x 6.3 Inch Depth, No Holes, Gray

Overview

Environmental Distribution Center, for 6 CCH Panels, 16.5 Inch Height x 14.5 Inch Width x 6.3 Inch Depth, No Holes, Gray
Also known as: EDC-06P-NH

Specifications

Mounting: Surface
Color: Gray
Type: Enviromental Distribution Center
Width: 14.500 in
Depth: 6.300 in
Height: 16.500 in
Mounting: Surface
Type: Enviromental Distribution Center
Depth: 6.300 in
Color: Gray
Width: 14.500 in
Height: 16.500 in

Customer Reviews

No reviews for this product
(0)