This product has been discontinued.
LED Lamp, B13, Dimmable, 6W, 120V
Item #: 573822
Cat #: LED6B13C/BENT/DIM/827
UPC: 046135789021
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, B13, Dimmable, 6 Watt, 120 Volt, 2700K, Base: Candelabra Screw, 80 CRI, Lumens: 350, Standard Case Qty: 0 Sylvania Part # 78902
Overview
LED Lamp, B13, Dimmable, 6 Watt, 120 Volt, 2700K, Base: Candelabra Screw, 80 CRI, Lumens: 350, Standard Case Qty: 0 Sylvania Part # 78902
Also known as: 046135789021, LED6B13C/BENT/DIM/827
Specifications
Volts AC: | 120 |
Shape: | B13 (Blunt Tip) |
Color Rendering Index (CRI): | 80 |
Lumens: | 350 |
Wattage: | 6 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Candelabra Screw (E12) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Wattage: | 6 |
Light Technology: | LED |
Base: | Candelabra Screw (E12) |
Shape: | B13 (Blunt Tip) |
Lumens: | 350 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)