This product has been discontinued.
LEDstixx Cooler Light System, Horizontal, Shelf, 4.7W, 24V, 36"
Item #: 573810
Cat #: LSX/H/24V/840/36/SHL/1PK
UPC: 046135716652
Sign In or Register to view pricing and more.
Documents & Guides
LEDstixx Cooler Light System, Horizontal, Shelf, 4.7 Watt, 24 Volt, 36 in, 4000K, 85 CRI, Lumens: 495, Mounting: Brackets, Lamp Finish: Chrome, Averaged Rated Life: 50,000 Hrs. Sylvania Part # 71665
Overview
LEDstixx Cooler Light System, Horizontal, Shelf, 4.7 Watt, 24 Volt, 36 in, 4000K, 85 CRI, Lumens: 495, Mounting: Brackets, Lamp Finish: Chrome, Averaged Rated Life: 50,000 Hrs. Sylvania Part # 71665
Also known as: 046135716652, LSX/H/24V/840/36/SHL/1PK
Specifications
Color Temperature: | 4000 (Cool White) |
Color: | Chrome |
Length: | 3 ft, 36 in |
Mounting: | Bracket |
Volts AC: | 24 |
Wattage: | 4.700 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Length: | 3 ft, 36 in |
Volts AC: | 24 |
Light Technology: | LED |
Color: | Chrome |
Mounting: | Bracket |
Wattage: | 4.700 |
Customer Reviews
No reviews for this product
(0)