This product has been discontinued.
LED FIXTURE, 36", LINEAR T8, 27W, 24V DC
Item #: 573803
Cat #: LSX/DSP/M/24V/840/36/1PK
UPC: 046135709944
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
70994 36IN LINEAR T8 LED FIXTURE FOR DISPLAY CASE ILLUMINATION. 27W 24V DC
Overview
70994 36IN LINEAR T8 LED FIXTURE FOR DISPLAY CASE ILLUMINATION. 27W 24V DC
Also known as: 046135709944, LSX/DSP/M/24V/840/36/1PK
Specifications
Size: | 4 |
Wattage: | 27 |
Size: | 4 |
Wattage: | 27 |
Customer Reviews
No reviews for this product
(0)