Pin & Sleeve Connector, 30A, Style 2, 3P2W

Item #: 57372

Cat #: ARC3023BC

UPC: 781381440547

Pin & Sleeve Connecor, 30A, Style 2, 3P2W, .39" to 1.375" cable range, NEMA 4X
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pin & Sleeve Connecor, 30A, Style 2, 3P2W, .39" to 1.375" cable range, NEMA 4X
Pin & Sleeve Connecor, 30A, Style 2, 3P2W, .39" to 1.375" cable range, NEMA 4X
Also known as: 781381440547, ARC3023BC

Specifications

Type: Connector
Amps: 30
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Type: Connector
Material: Aluminum
Amps: 30
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)