Two-door N4x 304ss With Handle
Item #: 57369
Cat #: A36H4212WFSSLP3PT
UPC: 783510145255
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Two Door Wall-mtgtype 4x Encl., Bulletin A4sw (stainless Wallmount 4x Encl W 3ptlatch, 2dr), Size/dims: 36.00x42.00x12.00, Material/finish: Ss Type 304
Overview
Two Door Wall-mtgtype 4x Encl., Bulletin A4sw (stainless Wallmount 4x Encl W 3ptlatch, 2dr), Size/dims: 36.00x42.00x12.00, Material/finish: Ss Type 304
Two Door Wall-MtgType 4X Encl., Bulletin A4SW (Stainless Wallmount 4X Encl w 3PtLatch, 2Dr), Size/Dims: 36.00x42.00x12.00, Material/Finish: SS Type 304
Also known as: 783510145255, A36H4212WFSSLP3PT
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)